Shop All Classroom Furniture
I.D. Systems
36'' Tall Grey Nebula Mobile Open Storage Cabinet with 18 3 1/2'' Trays 80274Z36059
Mfr # 538274Z36059
Zoro # G211635128
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538274Z36059
- Zoro # G211635128
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 36'' tall grey nebula mobile open storage cabinet 80274Z36059. This cabinet includes 18 3 1/2'' trays that are perfect for organizing office supplies or classwork and reinforced ribs prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet boasts an open design that allows easy access to every tray. It can support up to 300 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and trays installed so set-up is simple and easy.Overall Dimensions:Width: 44''Depth: 24''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART White Down Comforter, White, King (MS010209)
- ZORO SELECT Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Black (416-08)
- ALATERRE FURNITURE Arcadia Acacia Wood 42" Round Coffee Table, Antiqued Mocha (ANAR1275A)
- FLASH FURNITURE Computer Desk, 31-1/2" D, 63" W, 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- EDUCATIONAL INSIGHTS Classroom Light Filters, For Every Season, PK3 (1233)
- TEACHER CREATED RESOURCES Pete the Cat Alphabet Balloons Sensory Path (TCR77540)
- TEACHER CREATED RESOURCES Spot On Red Carpet Marker Strips (TCR77457)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- LUXOR Height-Adjustable Trapezoid Student Desk with Drawer (MBS-DESK)
- I.D. Systems Office & School Tables