Shop All Classroom Furniture
I.D. Systems
36'' Tall Fashion Grey Mobile Storage Cabinet with 9 6'' Bins 80249F36010
Mfr # 538249F36010
Zoro # G011634338
Free Shipping & Returns
$1,692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538249F36010
- Zoro # G011634338
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 36'' tall fashion grey mobile storage cabinet 80249F36010. This cabinet includes 9 6'' translucent bins that are perfect for organizing office supplies or classwork. The translucent design makes it easy to identify the contents of the bin while reinforced ribs prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that lock preventing unwanted access. It can support up to 300 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and bins installed so set-up is simple and easy.Overall Dimensions:Width: 46''Depth: 24''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Task Chair, 24-, No Arm, Black (452R29)
- KASON Inside Release Handle, Safety Glow (10481B00600)
- OSBORNE WOOD PRODUCTS 38 x 3 38" Table Slide (38" opening) in Soft Maple PR (9056M)
- ZORO SELECT Furn. Glides, Self-Stick, Oval, 9-1/2", PK4 (10G209)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-BLUE-GG)
- TIME TIMER Original Timer 3 Inch (Pocket) (TT03BW)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- CHILDCRAFT Mobile Open Shelving Unit, 3 Shelves, 47-3/4 x 14-1/4 x 36 Inches (1301523)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- CHILDCRAFT Single-Sided Mobile Book Center, 47-3/4 x 14-1/2 x 25-3/4 Inches (562420)
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- I.D. Systems Office & School Tables