Shop All Classroom Furniture
I.D. Systems
36'' Tall Dark Walnut Mobile Storage Cabinet with 9 6'' Bins 80249F36022
Mfr # 538249F36022
Zoro # G011634277
product price: $1,692.99
/ea
Free Shipping & Returns
$1,692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I.D. Systems
- MFR # 538249F36022
- Zoro # G011634277
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 36'' tall dark walnut mobile storage cabinet 80249F36022. This cabinet includes 9 6'' translucent bins that are perfect for organizing office supplies or classwork. The translucent design makes it easy to identify the contents of the bin while reinforced ribs prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that lock preventing unwanted access. It can support up to 300 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and bins installed so set-up is simple and easy.Overall Dimensions:Width: 46''Depth: 24''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle ARCâ„¢ Table, Graphite /Silver Leg - 30" x 72", 72" X 72" X Graphite (69227)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GG)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table, Black (PFT2-BLK-32RBAR)
- REGENCY Regency 18 in Learning Classroom Chair (4 pack)- Black (4540BK4PK)
- CHILDCRAFT Writing Center, 36-1/4 x 40-3/4 x 32 Inches (370520)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- TOT MATE SingleDoor Tall Cabinet ReadyToAssemble (TM2084R.S2222)
- I.D. Systems Office & School Tables