Shop All Bin Carts
I.D. Systems
36'' Sun Yellow Slotted Storage Cart with Locking Door 80117F36042
Mfr # 538117F36042
Zoro # G011590832
product price: $1,452.99
/ea
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I.D. Systems
- MFR # 538117F36042
- Zoro # G011590832
- Country of Origin China
- Category Bin Carts
Description
Provide a convenient and functional storage solution for employees and students alike with this I.D. Systems 36'' sun yellow slotted storage cart 80117F36042! This specific model features an attractive sun yellow woodgrain finish making it ideal for schools childcare centers or break rooms. Not to mention its durably constructed 3/4'' thick industrial wood composite core with a thermofused laminate seal ensures the unit is equipped for frequent commercial use and can be easily cleaned and disinfected. The superior structure of this cart means it's built to last so you can transport heavy papers and art supplies with ease.This storage cart is easy to install arriving fully assembled and ready to use! Casters 5'' in diameter come bolted to steel reinforcing channels allowing for optimal stability when rolling over smooth or uneven floors and openings. As for storage this cart features eight adjustable shelves that can accommodate 20'' x 22'' paper creating ample space within the cart. Both doors securely lock so your important papers and supplies stay protected after hours. Regarding aesthetics the unit is designed with 3mm impact-resistant edges and the exterior laminated surface is non-porous so it's resistant to spills and stains and will maintain its sleek look no matter the environment.Overall Dimensions:Width: 48''Depth: 24''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16W, 84 In L, Trim 2 In, PK10 (MB400484)
- ROYAL BASKET TRUCKS Housekeeping Bag, Full Size, Brown Nylon (G55-NNX-M3B-30)
- CURT Winch Strap w/Snap Hook, 1333 lb., 20 ft. (29007)
- WERNER AL Stepladder Safety and Instruction Labels (LAS100)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y885)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-48-230-95)
- TECHNIBILT SHELVING SYSTEMS Bin Storage Cart, 7 bins, 24x60x69 (CVTU60)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB6-2036-95)
- SHUTER Mobile Parts Cart, FO308 2, Sided 192 Bins (1010543)
- LDS INDUSTRIES Flip Out Bin - 8 (1010017)
- LDS INDUSTRIES Shuter Flip Out Bin Mobile Cart with 46 Flip Out Bins (1010021)
- I.D. Systems Bin Carts