Shop All Mobile Cabinets
I.D. Systems
36'' Graphite Nebula Slotted Storage Cart with Locking Door 80117F36057
Mfr # 538117F36057
Zoro # G211631137
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538117F36057
- Zoro # G211631137
- Country of Origin China
- Category Mobile Cabinets
Description
Provide a convenient and functional storage solution for employees and students alike with this I.D. Systems 36'' graphite nebula slotted storage cart 80117F36057! This specific model features an attractive graphite nebula woodgrain finish making it ideal for schools childcare centers or break rooms. Not to mention its durably constructed 3/4'' thick industrial wood composite core with a thermofused laminate seal ensures the unit is equipped for frequent commercial use and can be easily cleaned and disinfected. The superior structure of this cart means it's built to last so you can transport heavy papers and art supplies with ease.This storage cart is easy to install arriving fully assembled and ready to use! Casters 5'' in diameter come bolted to steel reinforcing channels allowing for optimal stability when rolling over smooth or uneven floors and openings. As for storage this cart features eight adjustable shelves that can accommodate 20'' x 22'' paper creating ample space within the cart. Both doors securely lock so your important papers and supplies stay protected after hours. Regarding aesthetics the unit is designed with 3mm impact-resistant edges and the exterior laminated surface is non-porous so it's resistant to spills and stains and will maintain its sleek look no matter the environment.Overall Dimensions:Width: 48''Depth: 24''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16-1/2 in W, 7 in H, 14-3/4 in L, Blue, 2 PK (K-QUS250BL-2)
- HALLOWELL Pegboard Shelf, 34 In W, 5 In W, Black (FKWS36ME-HT)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 004-95 - 9 Drawers (004-95)
- FLAMBEAU Small Parts Cabinet, 15-1/4" W x 14-3/4" L x 16" H (8500JT)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Yellow Gloss (252BMC84)
- DURHAM MFG No Door Door Mobile Flush Door Cabinet, Gray (3502M-BLP-4S-95)
- NATIONAL PUBLIC SEATING NPSMobile Sci Cabinet Blk Laminate Top (MSC2436)
- FLEXCART Black, Light Duty, Tool Utility Cart (FC-100CSWAT)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 72 in H, 24 in D, Light Gray (TAWR462472-05)
- I.D. Systems Mobile Cabinets