Shop All Bulk Storage Lockers
I.D. Systems
30'' x 18'' x 72'' Natural Elm Double Door Storage Locker
Mfr # 538015B30019
Zoro # G311131506
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,281.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538015B30019
- Zoro # G311131506
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide a convenient and functional storage solution for employees or students with this I.D. Systems 30'' x 18'' x 72'' natural elm double door storage locker with two shelves 79015 B30 019! This specific model features an attractive natural elm woodgrain finish making it ideal for break rooms schools or employee centers. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the lockers appearance.**This two-compartment locker is easy to install arriving fully assembled and ready to use! Inside each 14'' wide compartment is a sturdy steel double ''J'' hook to hold coats bags and other personal belongings along with upper and lower shelves for extra storage. The compartments are accessed by two 3/4'' thick solid doors with a 180 degree swing open feature and self-latching padlock hasps for added security. With this locker your establishment can offer convenient durable storage that keeps belongings neatly contained and out of the way.**Overall Dimensions:*Width: 30''*Depth: 18''*Height: 72''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- AKRO-MILS Plastic Divider, Black, 10 17/32 in L, Not Applicable W, 2 7/8 in H, 24 PK (40170)
- CON-TACT BRAND Luxury Fabric Liner 4 ft. L X 18 in. W Savoire Pale Gray Non-Adhesive Shelf Liner (04F-C1A19-06)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHLG)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 1 Shelves, 2 Doors, Steel, Assembled (SL1-A-3060)
- ADIROFFICE 24in H x 15in W Steel Single Tier Locker in White (ADI629-02-WHI)
- ADIROFFICE 48'' Locker for Kids, Misty Green (ADI629-01-MGRN)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-2448)
- SPACE SOLUTIONS 53.38 in.H 4 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Arctic Silver (25227)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 48" (SL1-2448-PB)
- ADIROFFICE 72in H x 12in W x 12in D Triple-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-203-PUR-4PK)
- I.D. Systems Bulk Storage Lockers