Shop All Bulk Storage Lockers
I.D. Systems
30'' x 18'' x 59'' Tulip Red Double Storage Locker 79002 Z30 043
Mfr # 538002Z30043
Zoro # G711131618
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$922.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538002Z30043
- Zoro # G711131618
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide a convenient and functional storage solution for employees or students with this I.D. Systems 30'' x 18'' x 59'' tulip red double storage locker 79002 Z30 043! This specific model features a vibrant attractive tulip red matte finish making it ideal for break rooms schools or employee centers. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the lockers appearance.**This two-compartment locker is easy to install arriving fully assembled and ready to use! Inside each 14'' wide compartment is a sturdy steel double ''J'' hook to hold coats bags and other personal belongings along with a single shelf across the top for extra storage. The open-front design makes it quick and easy for patrons to access or store their items. With this locker your establishment can offer convenient durable storage that keeps belongings neatly contained and out of the way.**Overall Dimensions:*Width: 30''*Depth: 18''*Height: 59''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 18 in L, 11 in W, 9 in H, 0.7 cu ft Volume Capacity (SNT185CL)
- CONDOR Steel Flammable Safety Storage Cabinet, 35 in W, 35 in H (491M66)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67531P)
- LITTLE GIANT Bulk Storage Locker, 72 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3072)
- SPACE SOLUTIONS 53.38 in.H 4 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Arctic Silver (25227)
- ADIROFFICE 72in H x 12in W x 12in D Triple-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-203-PUR-4PK)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Arctic Silver (25224)
- ADIROFFICE 48in Locker for Kids, Black, 2PK (ADI629-01-BLK-PKG-2)
- ADIROFFICE Large 2 Door Locker, Misty Green (ADI629-202-MGRN)
- ADIROFFICE 48'' Locker for Kids, Misty Green (ADI629-01-MGRN)
- I.D. Systems Bulk Storage Lockers