Shop All Classroom Furniture
I.D. Systems
29'' Deep Natural Elm 3 Compartment Instrument Storage Cabinet 89432 278429 Z019
Mfr # 53832429Z019
Zoro # G211635111
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 53832429Z019
- Zoro # G211635111
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient and functional storage solution to store instruments with this I.D. Systems 29'' deep natural elm 3 compartment instrument storage cabinet 89432 278429 Z019! Featuring 3 open-front compartments with two adjustable shelves this cabinet provides ultimate flexibility to store a wide variety of larger instruments such as the baritone or the snare drum. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. The shelves have one-piece wraparound Scuff-Gard protection which is made of ABS plastic and features a raised tread design for abrasion resistance. Plus the wraparound design protects the front edges of the unit.The open-front design makes it quick and easy for musicians to access or store their instruments. Each compartment features a pearl white laminate surface that allows for easy cleaning and sanitary use. For your convenience this cabinet arrives fully assembled and ready to use. With this cabinet your establishment can offer convenient durable storage that keeps instruments neatly contained and out of the way.Overall Dimensions:Width: 27''Depth: 29''Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- BAXTON STUDIO Andrew Modern Dining Table (104-5255)
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- BASICWISE Foldable Bamboo Bath Mat Natural Anti-Slip Rug, Flooring Solution for Stylish Bathroom, Vanity Decor (QI004613)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Green (PD48GR)
- FLASH FURNITURE Plastic Nesting Stack Stools, 11.5"Height, Black, PK5 (LE-S2-BLACK-GG)
- CARSON DELLOSA Chairback Buddy™ Pocket Chart, Blue/Red, PK2 (158035)
- FLASH FURNITURE Red Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-RED-GG)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- I.D. Systems Classroom Furniture