Shop All Classroom Furniture
I.D. Systems
29'' Deep Medium Cherry 10 Compartment Instrument Storage Cabinet 89418 278429 Z003
Mfr # 53818429Z003
Zoro # G111634412
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 53818429Z003
- Zoro # G111634412
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient and functional storage solution to store instruments with this I.D. Systems 29'' deep medium cherry 10 compartment instrument storage cabinet 89418 278429 Z003! Featuring 10 29'' deep compartments this cabinet is perfect for storing instruments such as the alto sax cornet or fluegelhorn. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. The shelves have one-piece wraparound Scuff-Gard protection which is made of ABS plastic and features a raised tread design for abrasion resistance. Plus the wraparound design protects the front edges of the unit.The open-front design makes it quick and easy for musicians to access or store their instruments. Each compartment features a pearl white laminate surface that allows for easy cleaning and sanitary use. For your convenience this cabinet arrives fully assembled and ready to use. With this cabinet your establishment can offer convenient durable storage that keeps instruments neatly contained and out of the way.Overall Dimensions:Width: 27''Depth: 29''Height: 84''Compartment Dimensions:Width: 12 3/8''Depth: 26 7/8''Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (810841)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Polished Brass (01SLPR104PB1)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Secondary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20031)
- SHEPHERD HARDWARE Tip Furniture Leg 1-1/4In Wht (9743)
- UNCAGED ERGONOMICS StashCuteKidsSofaChairWithStorageComfyToddlerReclinerBlack, SKC-b (SKC-b)
- LUXOR Stackable School Chair with Wheels and Storage (MBS-CHAIR)
- TIME TIMER Time Timer® MAX, Customizable Visual Timer, 17" (TTMTT72W)
- TIME TIMER MOD®, Sky Blue Timer (TTMM9BL)
- LEARNING ADVANTAGE TickiT® Dual Power Timer, Set of 5 (9500)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- LEARNING RESOURCES Primary Timers, PK6 (8136)
- I.D. Systems Office & School Tables