Shop All Classroom Furniture
I.D. Systems
29'' Deep Light Oak 3 Compartment Instrument Storage Cabinet 89432 278429 Z024
Mfr # 53832429Z024
Zoro # G411634877
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 53832429Z024
- Zoro # G411634877
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient and functional storage solution to store instruments with this I.D. Systems 29'' deep light oak 3 compartment instrument storage cabinet 89432 278429 Z024! Featuring 3 open-front compartments with two adjustable shelves this cabinet provides ultimate flexibility to store a wide variety of larger instruments such as the baritone or the snare drum. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. The shelves have one-piece wraparound Scuff-Gard protection which is made of ABS plastic and features a raised tread design for abrasion resistance. Plus the wraparound design protects the front edges of the unit.The open-front design makes it quick and easy for musicians to access or store their instruments. Each compartment features a pearl white laminate surface that allows for easy cleaning and sanitary use. For your convenience this cabinet arrives fully assembled and ready to use. With this cabinet your establishment can offer convenient durable storage that keeps instruments neatly contained and out of the way.Overall Dimensions:Width: 27''Depth: 29''Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Strong-Point XQ832NZ 8 x 2 in. Square Drive Flat Head Screw with Nibs Particle Board Screws Zinc Plated Box of 3 500 (XQ832NZ)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- OSBORNE WOOD PRODUCTS 1 1/8 x 5/8 x 1/2 SOLD AS A SET OF SIXTEEN~Table Top Fasteners in Hard (949HW)
- COPERNICUS EDUCATIONAL PRODUCT Copernicus Educational Products TD5000 3D Printer Cart - Base Model (TD5000)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- QUIK SHADE Kids Canopy Chair Pnk (162026PK6)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- TIME TIMER Time Timer® MAX, Customizable Visual Timer, 17" (TTMTT72W)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- I.D. Systems Classroom Furniture