Shop All Classroom Furniture
I.D. Systems
29'' Deep Dark Elm 3 Compartment Instrument Storage Cabinet 89432 278429 Z020
Mfr # 53832429Z020
Zoro # G511635118
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I.D. Systems
- MFR # 53832429Z020
- Zoro # G511635118
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient and functional storage solution to store instruments with this I.D. Systems 29'' deep dark elm 3 compartment instrument storage cabinet 89432 278429 Z020! Featuring 3 open-front compartments with two adjustable shelves this cabinet provides ultimate flexibility to store a wide variety of larger instruments such as the baritone or the snare drum. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. The shelves have one-piece wraparound Scuff-Gard protection which is made of ABS plastic and features a raised tread design for abrasion resistance. Plus the wraparound design protects the front edges of the unit.The open-front design makes it quick and easy for musicians to access or store their instruments. Each compartment features a pearl white laminate surface that allows for easy cleaning and sanitary use. For your convenience this cabinet arrives fully assembled and ready to use. With this cabinet your establishment can offer convenient durable storage that keeps instruments neatly contained and out of the way.Overall Dimensions:Width: 27''Depth: 29''Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 3 15/16 in (100 mm), Satin Nickel (BP64217100155)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", White Color (C778BP14WSL1X)
- AIDATA Luxe Comfort Footrest, 2 Heigth Adjustments, Free Angle Adjustments, Gray (FR006)
- REGENCY Race Track Legacy Modular Conference Tables, 192 X 52 X 29, Wood Top, Mahogany (LCTRT19252MH)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- LEARNING RESOURCES Time Tracker® Visual Timer and Clock (6900)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- BOUNCYBANDS Wiggle Wobble Chair Feet, Set of 4 (WWCF)
- PACON Pocket Chart Stand, Adjustable 42" to 77" W-48" to 78" H (PAC20990)
- PACON CORPORATION Pacon Corporation Pac1308 Mail Box - 15 Mail Slots Blue (PAC1308)
- FLASH FURNITURE Hex Natural Collaborative Desk, For Home and Classroom (XU-SF-1001-NAT-A-GG)
- I.D. Systems Office & School Tables