Shop All Bulk Storage Lockers
I.D. Systems
16'' x 18'' x 72'' Fashion Grey Single Door Storage Locker
Mfr # 538013B16010
Zoro # G611131558
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$905.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538013B16010
- Zoro # G611131558
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide a convenient and functional storage solution for employees or students with this I.D. Systems 16'' x 18'' x 72'' fashion grey single door storage locker with two shelves 79013 B16 010! This specific model features an attractive fashion grey open grain finish making it ideal for break rooms schools or employee centers. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the lockers appearance.**This one-compartment locker is easy to install arriving fully assembled and ready to use! Inside the 14'' wide compartment is a sturdy steel double ''J'' hook to hold coats bags and other personal belongings along with upper and lower shelves for extra storage. The compartment is accessed by a 3/4'' thick solid door with a 180 degree swing open feature and self-latching padlock hasps for added security. With this locker your establishment can offer convenient durable storage that keeps belongings neatly contained and out of the way.**Overall Dimensions:*Width: 16''*Depth: 18''*Height: 72''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMORE DESIGNS Amore Designs CL32BZ Classique Bronze Shelf Bracket; 32 in. (CL32BZ)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-5295)
- KRUEGER Therma Level Gauge, Tank 35" D, 1.5" NPT (H-1.5-35)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25223)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Arctic Silver (25224)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- HALLOWELL Bulk Storage Locker Starter, 48 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL483690-R-1S-HG)
- SPACE SOLUTIONS 53.38 in.H 4 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Arctic Silver (25227)
- I.D. Systems Bulk Storage Lockers