Shop All Bulk Storage Lockers
I.D. Systems
16'' x 18'' x 59'' Medium Cherry Single Storage Locker 79000 Z16 003
Mfr # 538000Z16003
Zoro # G611131657
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538000Z16003
- Zoro # G611131657
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide a convenient and functional storage solution for employees or students with this I.D. Systems 16'' x 18'' x 59'' medium cherry single storage locker 79000 Z16 003! This specific model features an attractive medium cherry woodgrain finish making it ideal for break rooms schools or employee centers. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the lockers appearance.**This locker is easy to install arriving fully assembled and ready to use! Inside the 14'' wide compartment is a sturdy steel double ''J'' hook to hold coats bags and other personal belongings along with a single shelf across the top for extra storage. The open-front design makes it quick and easy for patrons to access or store their items. With this locker your establishment can offer convenient durable storage that keeps belongings neatly contained and out of the way.**Overall Dimensions:*Width: 16''*Depth: 18''*Height: 59''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 60" Adjustable Height Garment R (PSBB60ADJ)
- HIRSH Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel (17313)
- ZORO SELECT Drum Lock, 3/4 In-2 In, Steel, PK2 (PL2075)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 10 in H, Yellow (QUS260YL)
- DURHAM MFG Bulk Storage Locker, 24 in W, 24 in D, 78 in H, 4 Shelves, 1 Doors, Steel, Assembled (HDCL-242478-4S-95)
- ADIROFFICE Large Single Door Locker, Black Body With White Doors (ADI629-201-B-W)
- LITTLE GIANT Bulk Storage Locker, 72 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3072)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Purple, 2PK (ADI629-202-PUR-2PK)
- ADIROFFICE 72in x 12in x 12in Double-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-202-RED-4PK)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-3060)
- I.D. Systems Bulk Storage Lockers