Shop All Wet Dry Vacuums
This Product is Discontinued
Ics
Slurry Vacuum (Discontinued)
Mfr # 73862
Zoro # G7841687
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With ICS Chainsaws
- Includes 15 ft Heavy Duty Hose
- Accessory Type Slurry Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ics
- MFR # 73862
- Zoro # G7841687
- UPC # 843669017329
- Country of Origin Unknown
- Category Wet Dry Vacuums
Details
For Use With | ICS Chainsaws |
Item | Slurry Vacuum |
Includes | 15 ft Heavy Duty Hose |
Accessory Type | Slurry Vacuum |
Description
Slurry Vacuum, Includes 15 ft Heavy Duty Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.