Shop All Chainsaw Chains
Ics
Saw Chain, 16 in. length, .444 Pitch
Mfr # 525343
Zoro # G8065391
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bar Length 16 in
- Gauge 0.444 in
- Pitch 3/8 in
- Features Patented Sealpro(R) O-ring and Bumper Design
- Chain Profile Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ics
- MFR # 525343
- Zoro # G8065391
- UPC # 843669022620
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
For Bar Length | 16 in |
Details
Item | Concrete Chain Saw Chain |
Gauge | 0.444 in |
Pitch | 3/8 in |
Features | Patented Sealpro(R) O-ring and Bumper Design |
Chain Profile | Standard |
Primary Material Application | Hard Concrete |
Material | Diamond, Steel |
General Material Application | Concrete |
Guide Bar Included | No |
Accessory Type | Concrete Chain Saw Chain |
Description
Concrete Chain Saw Chain, General Material Application Concrete, Bar Length 16 in, For Bar Length 16 in, Primary Material Application Hard Concrete, Gauge 0.444 in, Pitch 3/8 in, Chain Profile Standard, Material Diamond, Steel, Features Patented Sealpro(R) O-ring and Bumper Design, Guide Bar Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANMATS University of Nebraska Black Metal Hitch Cover, 3D Color Emblem (22750)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Wood Handle (72530)
- STENS 3/32 In. I.D. X 3/16 In. O.D. Trueblue Fuel Line (115-508)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Gray) (302425FGG)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584303)
- ICS Guidebar, 16 In (524490)
- ICS Concrete Chain Saw Bar, 12 In., 0.4 ga. (71395)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584294)
- ICS Saw Chain, 16 in. length, .444 Pitch (525344)
- ICS Saw Chain, 12 in. length, .444 Pitch (531747)
- OREGON SpeedCut Nano Saw Chain 12", .325" Low Profile Pitch, .043" Gauge, 46 Drive Links (80TXL051G)
- Ics Chainsaw Chains