Shop All Chainsaw Chains
Ics
Saw Chain, 12 in. length, .444 Pitch
Mfr # 531747
Zoro # G8205522
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 12 in
- Gauge 0.444 in
- Pitch 3/8 in
- Features Patented Sealpro(R) O-ring and Bumper Design
- Guide Bar Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ics
- MFR # 531747
- Zoro # G8205522
- UPC # 843669025164
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Bar Length | 12 in |
For Bar Length | 12 in |
Details
Item | Concrete Chain Saw Chain |
Gauge | 0.444 in |
Pitch | 3/8 in |
Features | Patented Sealpro(R) O-ring and Bumper Design |
Guide Bar Included | No |
Primary Material Application | Abrasive Stone, Brick |
General Material Application | Concrete |
Chain Profile | Standard |
Material | Diamond, Steel |
Accessory Type | Concrete Chain Saw Chain |
Description
Concrete Chain Saw Chain, General Material Application Concrete, Bar Length 12 in, For Bar Length 12 in, Primary Material Application Abrasive Stone, Brick, Gauge 0.444 in, Pitch 3/8 in, Chain Profile Standard, Material Diamond, Steel, Features Patented Sealpro(R) O-ring and Bumper Design, Guide Bar Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-20X40)
- TRUE TEMPER Union Tools Poly Snow Scoop, 14W x 17-3/4L Polyethylene Blade (1681500)
- ZORO SELECT Pennants, Polyethylene, Multicolor, 60 ft. (PL-1 M/C)
- IGLOO PARTY BUCKET, 20 Qt., Black and Silver (00049453)
- ICS Concrete Chain Saw Bar, 16 In., 0.4 ga. (71600)
- ICS Concrete Chain Saw, Gas, 11,500 rpm (576155)
- ICS Concrete Chain Saw Chain, 14 In., 0.4 ga. (584302)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584294)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (513122)
- ICS Guidebar, 16 In (524490)
- OREGON Harvester Saw Chain, Replacement Cutters, Right-Hand, .404 in. Pitch for 18HX Series Chain, 25-Pack (512891)
- Ics Chainsaws & Accessories