Shop All Hydraulic Power Units
Ics
Hydraulic Power Unit, 570cc Size, 18.0 HP
Mfr # 599653
Zoro # G6538968
product price: $8,032.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$8,032.99
Free 30-Day Returns
Key Features
- Nominal Flow 8 gpm
- Max. Pressure 2,500 psi
- Reservoir Capacity 3 gal
- Valve Type Relief
- Height 29-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ics
- MFR # 599653
- Zoro # G6538968
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Height | 29-1/2" |
Engine Size | 570cc |
Length | 36" |
Width | 36" |
Overall Height | 29 1/2 in |
Overall Width | 36 in |
Overall Length | 36 in |
Hose Length | 25 ft |
Details
Nominal Flow | 8 gpm |
Max. Pressure | 2,500 psi |
Reservoir Capacity | 3 gal |
Valve Type | Relief |
Item | Hydraulic Power Unit |
Relief Valve Range | 1000 to 3000 psi |
Engine HP | 18.0 |
Fluid Port NPT | 1/2" Outlet, 1/2" Inlet |
dBA | 64 @ 3 ft. |
Engine Brand | Briggs and Stratton |
Frame Design - Hydraulic Power Units | Wheeled Mount |
Sound Level | 104 dB |
Description
Gas Powered Hydraulic Power Unit, Engine Size 570cc, Engine RPM 1800-3100, Engine Brand Briggs and Stratton, Max. Pressure 2,500 psi, Nominal Flow 8 gpm, Reservoir Capacity 3 gal, Relief Valve Range 1000 to 3000 psi, Pressure Port Thread Size 7/8 In.-14 UNF, Return Port Thread Size 3/4 In.-16 UNF, Overall Length 36 in, Overall Width 36 in, Overall Height 29 1/2 in, Includes Hydraulic Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Y Fitting, Acid Resistant, 1/4 In, PK2 (45408)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240R010BN, Return Line, 10 micron, Outside-In (MF0064101)
- PARKER Regulator, Air Inlet 1/8", NPT, 300 psig (14R013FC)
- DYNABRADE Carrier (53669)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3519-0420)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3554-0157)
- MAXIM Hydraulic Power Unit, 1 Stage, 3qt., 1.3gpm (253109)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 2000psi (T58C405R02S0-01)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 750 psi (M-4504-0162)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3519-0419)
- Ics Hydraulic Power Units