Shop All Chainsaw Chains
Ics
Diamond Chain for cutting concrete
Mfr # 644741
Zoro # G911225926
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 15 in, 16 in
- Pitch 7/16 in
- Features Built on Existing Force4(R) Chassis Compatible with Existing Guide Bars and Drive Sprockets, No Sacrifice to Chain Life or Steady Speed
- Material Diamond
- General Material Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ics
- MFR # 644741
- Zoro # G911225926
- UPC # 5400591185561
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Bar Length | 15 in, 16 in |
For Bar Length | 15 in, 16 in |
Details
Item | Diamond Chain |
Pitch | 7/16 in |
Features | Built on Existing Force4(R) Chassis Compatible with Existing Guide Bars and Drive Sprockets, No Sacrifice to Chain Life or Steady Speed |
Material | Diamond |
General Material Application | Concrete |
Primary Material Application | Concrete, Hard Aggregate, Reinforced Concrete, Stone |
Guide Bar Included | Yes |
Chain Profile | Standard |
For Chain Gauge | 0.444 in |
Description
Diamond Chain, General Material Application Concrete, Bar Length 15 in, 16 in, For Bar Length 15 in, 16 in, Primary Material Application Concrete, Hard Aggregate, Reinforced Concrete, Stone, Gauge Not Applicable, For Chain Gauge 0.444 in, Pitch 7/16 in, Chain Profile Standard, Material Diamond, Features Built on Existing Force4(R) Chassis Compatible with Existing Guide Bars and Drive Sprockets, No Sacrifice to Chain Life or Steady Speed, Guide Bar Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Scag 48038 Deck Roller 210-025 (210-025)
- MTD Base Asm-Air Clean (791-181752)
- UCO Stormproof Matches 25Pk (MT-SM1-UCO)
- MTD Axle Asm-Front Lh (938-04007A-0637)
- ICS Saw Chain, 12 in. length, .444 Pitch (531747)
- ICS Concrete Chain Saw Chain, 14 In., 0.4 ga. (584302)
- ICS Replacement Chain for 48Z772, 16 In (525342)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (73600)
- ICS Drive sprocket, 3 In (525496)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (513122)
- OREGON Bar and Chain, 14 In., .050 In., 3/8 In. (27856)
- Ics Chainsaw Chains