Shop All Chainsaw Chains
Ics
Concrete Saw Chain, 25 in. L, 0.444in Ptch
Mfr # 525345
Zoro # G7988102
product price: $1,520.99
/ea
Free Shipping & Returns
$1,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 25 in
- Gauge 0.444 in
- Pitch 3/8 in
- Features For Use with Mfr. No. 526824
- Material Diamond, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ics
- MFR # 525345
- Zoro # G7988102
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Bar Length | 25 in |
For Bar Length | 25 in |
Details
Item | Concrete Chain Saw Chain |
Gauge | 0.444 in |
Pitch | 3/8 in |
Features | For Use with Mfr. No. 526824 |
Material | Diamond, Steel |
Chain Profile | Standard |
General Material Application | Concrete |
Guide Bar Included | No |
Primary Material Application | Medium Concrete, Natural Stone |
Accessory Type | Concrete Chain Saw Chain |
Description
Concrete Chain Saw Chain, General Material Application Concrete, Bar Length 25 in, For Bar Length 25 in, Primary Material Application Medium Concrete, Natural Stone, Gauge 0.444 in, Pitch 3/8 in, Chain Profile Standard, Material Diamond, Steel, Features For Use with Mfr. No. 526824, Guide Bar Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSFORD Kf Briquets Match Lt 12# (32090)
- DIGGERS Boss Pet Digger's Multicolored Tennis Balls Rubber Pet Tennis Balls Large (A08224)
- OREGON Throttle Control Cable (60-522)
- SUN JOE Dual Sliding Chamber, All-Season, OD Tumbling Composter, 42 Gal (SJ-CMPS1)
- ICS Drive sprocket, 3 In (525496)
- ICS Concrete Chain Saw Chain, 14 In., 0.4 ga. (584302)
- ICS Concrete Chain Saw Bar, 16 In., 0.4 ga. (71600)
- ICS Concrete Chain Saw, Gas, 11,500 rpm (576155)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584294)
- ICS Saw Chain, 16 in. length, .444 Pitch (525344)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (513122)
- Ics Chainsaw Chains