Shop All Chainsaw Chains
Ics
Concrete Chain Saw, Gas, 6.4 HP
Mfr # 581192
Zoro # G1822445
product price: $2,446.99
/ea
Free Shipping & Returns
$2,446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bar Length 12 in
- Tool Weight 21 lb
- Fuel Type Gas/Oil (50:1 (2%))
- Engine Displacement 94 cc
- Engine 2 Stroke, Air Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ics
- MFR # 581192
- Zoro # G1822445
- UPC # 843669046039
- Country of Origin Sweden
- Category Chainsaw Chains
Dimensions
Bar Length | 12 in |
Details
Item | Concrete Chain Saw |
Tool Weight | 21 lb |
Fuel Type | Gas/Oil (50:1 (2%)) |
Engine Displacement | 94 cc |
Engine | 2 Stroke, Air Cooled |
Vibration | 5.62 m/sec Front Handle, 5.28 m/sec Rear Handle |
HP | 6.4 |
Replacement Chain | 5YGT5, 5YGT8, 14H224, 5YGT7, 5YGT6, 14H223 |
Water Supply | 20 psi min |
Fuel Tank Capacity | 0.26 gal |
Fuel Mix Ratio | 50 to 1 |
Primary Application - Concrete Chain Saws | Cinderblock |
Item - Concrete Chain Saws | Concrete Chain Saw |
Noise Level | 104.6 dB |
Corded/Cordless | Cordless |
Engine RPM | 9300 |
Engine Type | Two Stroke, Air Cooled |
Power Source | Gas Powered |
RPM | 9300 +/- 150 RPM |
Included Chain | None |
Horsepower | 6.4 |
Description
Concrete Chain Saw, Included Chain None, Bar Length 12 in, Horsepower 6.4, Engine Type Two Stroke, Air Cooled, Fuel Type Gas/Oil (50:1 (2 Percent)), Engine Displacement 94 cc, RPM 9300 +/- 150 RPM, Primary Application - Concrete Chain Saws Cinderblock, Vibration 5.62 m/sec Front Handle, 5.28 m/sec Rear Handle, Fuel Mix Ratio 50 to 1, Fuel Tank Capacity 0.26 gal, Noise Level 104.6 dB, Tool Weight 21 lb, Gas Powered, Water Supply 20 psi min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Quiet Time Fleece Dog Crate Bed White 36" x 23" (QT40236)
- LINK HANDLES Handle Shovel/Scoop, Fiberglass, 30 in L (871-99/66776)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft & String Trimmer (XUX01ZM5)
- ZIPPO Flexible Neck Dual Flame Utility Lighter, Unfilled, Rubberized Black (121321)
- ICS Concrete Chain Saw, Gas, 11,500 rpm (576155)
- ICS Concrete Chain Saw Bar, 12 In., 0.4 ga. (71395)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584294)
- ICS Guidebar, 16 In (524490)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (513122)
- ICS Saw Chain, 12 in. length, .444 Pitch (531747)
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 100-Ft. Reel (72LPX100U)
- Ics Chainsaw Chains