Shop All Chainsaw Chains
Ics
Concrete Chain Saw, Gas, 0.26 gal.
Mfr # 575826
Zoro # G1822375
product price: $2,251.99
/ea
Free Shipping & Returns
$2,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in
- Engine 2 Stroke, Air Cooled
- Noise Level 104.6 dB
- Primary Application - Concrete Chain Saws Cinderblock
- Corded/Banded Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ics
- MFR # 575826
- Zoro # G1822375
- UPC # 843669046008
- Country of Origin Sweden
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
Details
Item | Concrete Chain Saw |
Engine | 2 Stroke, Air Cooled |
Noise Level | 104.6 dB |
Primary Application - Concrete Chain Saws | Cinderblock |
Corded/Banded | Cordless |
Water Supply | 20 psi min |
Replacement Chain | 26KR15, 26KR14, 26KR12, 26KR13, 26KR17, 26KR16, 26KR18 |
Item - Concrete Chain Saws | Concrete Chain Saw |
HP | 6.4 |
Engine Displacement | 94 cc |
Tool Weight | 21 lb |
Fuel Tank Capacity | 0.26 gal |
Engine RPM | 9300 |
Fuel Mix Ratio | 50 to 1 |
Vibration | 5.62 m/sec Front Handle, 5.28 m/sec Rear Handle |
Fuel Type | Gas/Oil (50:1 (2%)) |
Corded/Cordless | Cordless |
Horsepower | 6.4 |
Included Chain | None |
Power Source | Gas Powered |
Engine Type | Two Stroke, Air Cooled |
RPM | 9300 +/- 150 RPM |
Description
Concrete Chain Saw, Included Chain None, Bar Length 16 in, Horsepower 6.4, Engine Type Two Stroke, Air Cooled, Fuel Type Gas/Oil (50:1 (2 Percent)), Engine Displacement 94 cc, RPM 9300 +/- 150 RPM, Primary Application - Concrete Chain Saws Cinderblock, Vibration 5.62 m/sec Front Handle, 5.28 m/sec Rear Handle, Fuel Mix Ratio 50 to 1, Fuel Tank Capacity 0.26 gal, Noise Level 104.6 dB, Tool Weight 21 lb, Gas Powered, Water Supply 20 psi min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Starter Handle HONDA (31-911)
- ZORO SELECT Poultry Netting, Height 60 In, 50 Ft. (4LVF5)
- BRIGGS & STRATTON Rocker Cover Gasket (710206)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-1010-X)
- ICS Saw Chain, 12 in. length, .444 Pitch (531747)
- ICS Concrete Chain Saw Bar, 16 In., 0.4 ga. (71600)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (73600)
- ICS Concrete Chain Saw Bar, 12 In., 0.4 ga. (71395)
- ICS Replacement Chain for 48Z772, 16 In (525342)
- ICS Saw Chain, 16 in. length, .444 Pitch (525344)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 100' Reel (18HX100R)
- Ics Chainsaws & Accessories