Shop All Chainsaw Chains
Ics
Concrete Chain Saw Chain, 16 In., 0.4
Mfr # 584294
Zoro # G8478757
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in
- Gauge 0.125 in
- Pitch 3/8 in
- Features TwinMax 35 Plus Unique Double Bumper Design, Used to Cut Natural Stone and Medium Concrete with Light (#3-4 Rebar) Reinforcement
- Primary Material Application Medium Concrete, Natural Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ics
- MFR # 584294
- Zoro # G8478757
- UPC # 843669007054
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
For Bar Length | 16 in |
Details
Item | Concrete Chain Saw Chain |
Gauge | 0.125 in |
Pitch | 3/8 in |
Features | TwinMax 35 Plus Unique Double Bumper Design, Used to Cut Natural Stone and Medium Concrete with Light (#3-4 Rebar) Reinforcement |
Primary Material Application | Medium Concrete, Natural Stone |
General Material Application | Concrete |
Guide Bar Included | No |
Chain Profile | Standard |
Material | Diamond, Steel |
Accessory Type | Concrete Chain Saw Chain |
Description
Concrete Chain Saw Chain, General Material Application Concrete, Bar Length 16 in, For Bar Length 16 in, Primary Material Application Medium Concrete, Natural Stone, Gauge 0.125 in, Pitch 3/8 in, Chain Profile Standard, Material Diamond, Steel, Features TwinMax 35 Plus Unique Double Bumper Design, Used to Cut Natural Stone and Medium Concrete with Light (#3-4 Rebar) Reinforcement, Guide Bar Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA AL323X 24'' Zinc Lance with Molded Grip - 5000 PSI; 10.5 GPM (366AL323X)
- AFTERMARKET S.72184 Filter, Engine Oil (T19044)
- BARKER Barker 19480 Tote-Along Dump Kit (19480)
- MIDWEST RAKE Straight Lute, 30", 82", Wrap (56033)
- ICS Drive sprocket, 3 In (525496)
- ICS Saw Chain, 12 in. length, .444 Pitch (531747)
- ICS Replacement Chain for 48Z772, 16 In (525342)
- ICS Guidebar, 16 In (524490)
- ICS Concrete Chain Saw Bar, 12 in. length (553208)
- ICS Concrete Chain Saw Bar, 12 In., 0.4 ga. (71395)
- OREGON AdvanceCut 16 in. 56 links Chainsaw Chain (S56T)
- Ics Chainsaw Chains