Shop All Chainsaw Chains
Ics
Concrete Chain Saw Chain, 12 In., 0.4 ga.
Mfr # 584290
Zoro # G1825117
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 12 in
- Gauge 0.125 in
- Pitch 3/8 in
- Features TwinMax 29 Unique Double Bumper Design
- General Material Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ics
- MFR # 584290
- Zoro # G1825117
- UPC # 843669000055
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Bar Length | 12 in |
For Bar Length | 12 in |
Details
Item | Concrete Chain Saw Chain |
Gauge | 0.125 in |
Pitch | 3/8 in |
Features | TwinMax 29 Unique Double Bumper Design |
General Material Application | Concrete |
Material | Diamond, Steel |
Primary Material Application | Medium Concrete, Natural Stone |
Chain Profile | Standard |
Guide Bar Included | No |
Accessory Type | Concrete Chain Saw Chain |
Description
Concrete Chain Saw Chain, General Material Application Concrete, Bar Length 12 in, For Bar Length 12 in, Primary Material Application Medium Concrete, Natural Stone, Gauge 0.125 in, Pitch 3/8 in, Chain Profile Standard, Material Diamond, Steel, Features TwinMax 29 Unique Double Bumper Design, Guide Bar Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATS PRIDE Littr Catspride Prem 20# (C48542)
- NYLGLO Oregon State Flag, 3x5 Ft (144460)
- ILC Replacement for Ezgo / Cushman / Textron Micro Switch Pedalbox (series Cars) (MICRO SWITCH PEDALBOX (SERIES CARS) EZGO / CUSHMA)
- YARDGARD Hardware Cloth, 19 ga., 3 ft.X5 ft., Grn (308254B)
- ICS Concrete Chain Saw Chain, 14 In., 0.4 ga. (584302)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584294)
- ICS Drive sprocket, 3 In (525496)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (73600)
- ICS Concrete Chain Saw Bar, 12 in. length (553208)
- ICS Concrete Chain Saw Bar, 16 In., 0.4 ga. (71600)
- RAPCO Carbide-Tipped Chainsaw Chain, 3/8 Pitch, .050 Gauge, 64 Drive Links (375050064DW)
- Ics Chainsaws & Accessories