Shop All Chainsaw Chains
Ics
Concrete Chain Saw Bar, 14 In., 0.4 ga.
Mfr # 73600
Zoro # G7984505
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 14 in
- Gauge 0.4 in
- For Chain Gauge 0.444 in
- Primary Material Application Concrete
- General Material Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ics
- MFR # 73600
- Zoro # G7984505
- UPC # 843669017534
- Country of Origin Taiwan, Province of China
- Category Chainsaw Chains
Dimensions
Bar Length | 14 in |
Details
Item | Concrete Chain Saw Bar |
Gauge | 0.4 in |
For Chain Gauge | 0.444 in |
Primary Material Application | Concrete |
General Material Application | Concrete |
Accessory Type | Concrete Chain Saw Bar |
Description
Concrete Chain Saw Bar, General Material Application Concrete, Bar Length 14 in, Primary Material Application Concrete, Gauge 0.4 in, For Chain Gauge 0.444 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Monster Hose 3/8" with QC - 50 (41071)
- BRIGGS & STRATTON Fuel Pump Shop Pack (4271)
- MILLER MFG Fence Feeder Rubber 18 qt. (1920)
- MTD Element-Air Cleaner (17211-ZL8-023)
- ICS Concrete Chain Saw Bar, 12 in. length (553208)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (513122)
- ICS Concrete Chain Saw Chain, 14 In., 0.4 ga. (584292)
- ICS Concrete Chain Saw Bar, 12 In., 0.4 ga. (71395)
- ICS Guidebar, 16 In (524490)
- ICS Drive sprocket, 3 In (525496)
- ECHO Replacement Bar, 20 in.L, 70 Links (20D0AS3870C)
- Ics Chainsaws & Accessories