Shop All Chainsaw Chains
Ics
Concrete Chain Saw Bar, 12 in. length
Mfr # 553208
Zoro # G8433695
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 12 in
- Features Laser Cut Internal Water Channels Keep the Nose Sprocket Lubricated.
- Primary Material Application Concrete
- For Chain Gauge 0.444 in
- General Material Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ics
- MFR # 553208
- Zoro # G8433695
- UPC # 843669036610
- Country of Origin Taiwan, Province of China
- Category Chainsaw Chains
Dimensions
Bar Length | 12 in |
Details
Item | Concrete Chain Saw Bar |
Features | Laser Cut Internal Water Channels Keep the Nose Sprocket Lubricated. |
Primary Material Application | Concrete |
For Chain Gauge | 0.444 in |
General Material Application | Concrete |
Accessory Type | Concrete Chain Saw Bar |
Description
Concrete Chain Saw Bar, General Material Application Concrete, Bar Length 12 in, Primary Material Application Concrete, For Chain Gauge 0.444 in, Features Laser Cut Internal Water Channels Keep the Nose Sprocket Lubricated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Post Line, 16 ga., 1-5/8"x7 ft. (328922DPTS)
- OREGON Standard Replacement Punch for Bench Model Chain Breaker (38594)
- RIO BEACH 6 ft. Beach Umbrella with Integrated Sand Anchor (UB79-2212-1)
- BIRCHWOOD CASEY USA Targets, Ace Of Diamonds Centerfi (BC-47340)
- ICS Saw Chain, 16 in. length, .444 Pitch (525344)
- ICS Saw Chain, 12 in. length, .444 Pitch (531747)
- ICS Concrete Chain Saw Bar, 16 In., 0.4 ga. (71600)
- ICS Concrete Chain Saw Chain, 12 In., 0.4 ga. (584290)
- ICS Concrete Chain Saw Chain, 14 In., 0.4 ga. (584292)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (513122)
- OREGON Chainsaw Chain, 18", 66 Drive Links (D66)
- Ics Chainsaw Chains