Shop All Chainsaws
Ics
16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw
Mfr # 575827
Zoro # G1822348
product price: $3,316.99
/ea
Free Shipping & Returns
$3,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas/Oil (50:1 (2%))
- Bar Length 16 in
- Engine Displacement 94 cc
- HP 6.4
- Fuel Tank Capacity 0.26 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 16 in |
Details
Fuel Type | Gas/Oil (50:1 (2%)) |
Engine Displacement | 94 cc |
HP | 6.4 |
Fuel Tank Capacity | 0.26 gal |
Primary Application - Concrete Chain Saws | Cinderblock |
Item | Concrete Chain Saw |
Engine RPM | 9300 |
Water Supply | 20 psi min |
Engine | 2 Stroke, Air Cooled |
Fuel Mix Ratio | 50 to 1 |
Vibration | 5.62 m/sec Front Handle, 5.28 m/sec Rear Handle |
Corded/Cordless | Cordless |
Replacement Chain | 26KR17, 26KR16, 26KR18 |
Item - Concrete Chain Saws | Concrete Chain Saw |
Tool Weight | 21 lb |
Noise Level | 104.6 dB |
Includes | 16 in Force4 Guidebar, Force4 Chain |
RPM | 9300 +/- 150 RPM |
Included Chain | PowerGrit for Cutting Ductile Pipe and Masonry |
Horsepower | 6.4 |
Engine Type | Two Stroke, Air Cooled |
Power Source | Gas Powered |
Description
Concrete Chain Saw, Included Chain PowerGrit for Cutting Ductile Pipe and Masonry, Bar Length 16 in, Horsepower 6.4, Engine Type Two Stroke, Air Cooled, Fuel Type Gas/Oil (50:1 (2 Percent)), Engine Displacement 94 cc, RPM 9300 +/- 150 RPM, Primary Application - Concrete Chain Saws Cinderblock, Vibration 5.62 m/sec Front Handle, 5.28 m/sec Rear Handle, Fuel Mix Ratio 50 to 1, Fuel Tank Capacity 0.26 gal, Noise Level 104.6 dB, Tool Weight 21 lb, Gas Powered, Water Supply 20 psi min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX Salt Box, Yellow, Solid, HDPE (2FGV7)
- MTD Axle Asm-Front (983-05145)
- LOCKEY USA 24in Panic/Exit Device Shield, Gate Emergency Exit, PS12, Black (PS24B)
- CHAPIN Diaphragm Pump (68183)
- ICS 14 in 5.0 Gas/Oil (50:1 (2%)) Concrete Chain Saw (576153)
- ICS Pneumatic Powered Chain Saw 6.5 5700 (701-A POWERHEAD)
- ICS 12 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (576151)
- ICS 12 in 5.0 Gas/Oil (50:1 (2%)) Concrete Chain Saw (576154)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575865)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575872)
- MILWAUKEE TOOL M18 16" Chainsaw, 16" Saw Chain (2727-21HD, 49-16-2715)
- Ics Chainsaws & Accessories