Shop All Chainsaws
Ics
15" 6.5 Concrete Chain Saw
Mfr # 701-A PACKAGE 15 IN CONCRETE
Zoro # G4312205
product price: $6,057.99
/ea
Free Shipping & Returns
$6,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 15 in
- HP 6.5
- CFM @ Full Load 115.0
- Application Brick, Block, Cast Iron, Concrete Pipe, Ductile Iron, Natural Stone, Reinforced Concrete
- Air Inlet 3/4 in x 14 NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 15 in |
Min. Hose Size | 3/4 in |
Overall Length | 20 in |
Details
HP | 6.5 |
CFM @ Full Load | 115.0 |
Application | Brick, Block, Cast Iron, Concrete Pipe, Ductile Iron, Natural Stone, Reinforced Concrete |
Item | Concrete Chain Saw |
Air Inlet | 3/4 in x 14 NPTF |
RPM | 5700 |
Tool Weight | 29 lb |
Includes | 15 in Guidebar, Diamond ProFORCE Concrete Chain |
Housing Material | Aluminum |
Required Pressure | 20 psi |
Power Source | Air-Powered |
Horsepower | 6.5 |
Max. Blade Speed | 5,700 RPM |
Variable Speed | Yes |
Air Consumption | 124 cfm |
Included Chain | Force 4 for Cutting Concrete or Ductile Pipe |
Description
Concrete Chain Saw, Included Chain Force 4 for Cutting Concrete or Ductile Pipe, Bar Length 15 in, Horsepower 6.5, Air Inlet 3/4 in x 14 NPTF, Max. Blade Speed 5,700 RPM, Variable Speed Yes, Primary Saw Application Demolition, Air Consumption 124 cfm, Required Pressure 20 psi, Min. Hose Size 3/4 in, Overall Length 20 in, Tool Weight 29 lb, Air-Powered, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Eze-Scorer Bc Ipsc Practice, 12x18 (BC-37206)
- LOGO BRANDS Tennessee Bleacher Cushion (217-71B)
- SILKY SAWS Silky KATANABOY 500mm XL Teeth (403-50)
- US WEIGHT Fillable Umbrella Base, White (FUB1WE)
- ICS 12 in 5.0 Gas/Oil (50:1 (2%)) Concrete Chain Saw (576154)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575865)
- ICS 14 in 5.0 Gas/Oil (50:1 (2%)) Concrete Chain Saw (576153)
- ICS Pneumatic Powered Chain Saw 6.5 5700 (701-A POWERHEAD)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575827)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575872)
- SUN JOE Cordless Pole Chain Saw 10-In 100V Core Tool Only (No Battery) (ION100V-10PS-CT)
- Ics Chainsaws & Accessories