Shop All Chainsaws
Ics
12 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw
Mfr # 576150
Zoro # G1822436
product price: $2,891.99
/ea
Free Shipping & Returns
$2,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas/Oil (50:1 (2%))
- Bar Length 12 in
- Engine Displacement 94 cc
- HP 6.4
- Engine 2 Stroke, Air Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 12 in |
Details
Fuel Type | Gas/Oil (50:1 (2%)) |
Engine Displacement | 94 cc |
HP | 6.4 |
Item | Concrete Chain Saw |
Engine | 2 Stroke, Air Cooled |
Primary Application - Concrete Chain Saws | Cinderblock |
Item - Concrete Chain Saws | Concrete Chain Saw |
Fuel Tank Capacity | 0.26 gal |
Corded/Cordless | Cordless |
Replacement Chain | 5YGT6, 5YGT5 |
Fuel Mix Ratio | 50 to 1 |
Water Supply | 20 psi min |
Noise Level | 104.6 dB |
Vibration | 5.62 m/sec Front Handle, 5.28 m/sec Rear Handle |
Engine RPM | 9300 |
Tool Weight | 21 lb |
Includes | 12 in Guidebar, TwinMAX Chain |
RPM | 9300 +/- 150 RPM |
Power Source | Gas Powered |
Included Chain | Force 3 for Cutting Concrete |
Horsepower | 6.4 |
Engine Type | Two Stroke, Air Cooled |
Description
Concrete Chain Saw, Included Chain Force 3 for Cutting Concrete, Bar Length 12 in, Horsepower 6.4, Engine Type Two Stroke, Air Cooled, Fuel Type Gas/Oil (50:1 (2 Percent)), Engine Displacement 94 cc, RPM 9300 +/- 150 RPM, Primary Application - Concrete Chain Saws Cinderblock, Vibration 5.62 m/sec Front Handle, 5.28 m/sec Rear Handle, Fuel Mix Ratio 50 to 1, Fuel Tank Capacity 0.26 gal, Noise Level 104.6 dB, Tool Weight 21 lb, Gas Powered, Water Supply 20 psi min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO Home Defense 1 Gal. Ready To Use Trigger Spray Indoor & Perimeter Insect Killer (0220810)
- KAMADO JOE KAMADO GRILL&SMOKER (KJ13RH)
- D.B. SMITH D.B. Smith Sprayer Replacement Check Valve (171015)
- RSVP INTERNATIONAL Stainless Litter Scoop (MILO)
- ICS 12 in 5.0 Gas/Oil (50:1 (2%)) Concrete Chain Saw (576154)
- ICS Pneumatic Powered Chain Saw 6.5 5700 (701-A POWERHEAD)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575865)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575872)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575827)
- ICS 14 in 5.0 Gas/Oil (50:1 (2%)) Concrete Chain Saw (576153)
- MAKITA Pole Saw Couple Shaft Attachment 10 (EY402MP)
- Ics Chainsaws & Accessories