Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7088D
Mfr # M-7088D
Zoro # G200491599
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power reverse polarity protection Yes
- Storage temperature -40 ~ 85°C
- Interface Format N, 8, 1
- Interface RS-485
- Duty Cycle 0.1%~99.9%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7088D
- Zoro # G200491599
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Power reverse polarity protection | Yes |
Storage temperature | -40 ~ 85°C |
Interface Format | N, 8, 1 |
Interface | RS-485 |
Duty Cycle | 0.1%~99.9% |
PWM Mode | Burst mode, Continuous mode |
Type | TTL, Isolated, Sink, Isolated |
Max. Frequency | 1Hz~500KHz (PWM Output), 1MHz (Digital Input) |
Max. Counts | 32-bits (4,294,967,295) |
ESD Protection (IEC 61000-4-2) | 4 kV Contact for each terminal and 8 kV Air for random point |
Burst mode counter | 1~65535 counts |
Humidity | 5 ~ 95%, non-condensing |
Built-in Virtual Battery Backup for Counter Value | Yes |
Isolation | 2500 VDC |
Channels | 8 |
Trigger Start | Hardware or Software |
Off Voltage Level | +1V Max. |
Input Voltage Range | 10 ~ 30 VDC |
On Voltage Level | +2.4V~+5V |
Power Consumption | 2.4 W (max.) |
Operating temperature | -25 ~ 75°C |
Baud Rate | 1200 ~ 115200bps |
+/- 4 kV ESD , +/- 4 kV EFT and +/- 3 kV Surge Protection | Yes |
Description
M-7088 with LED Display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 4 ft Length (3/4PVCHSBLA4)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- GROTE Switch Toggle, 25 Amp, ON/OFF/ON, SPDT (82-0315)
- ADVANTECH 8-Ch Power Relay Output Module W/ Led (ADAM-5069-AE)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- SIEMENS Logic Module (6ED10521FB080BA1)
- FLEXICON Pcb Circuit Board (20-312-002)
- Icp Das Programmable Logic Controls (PLC)