Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7088D-G/S
Mfr # M-7088D-G/S
Zoro # G100491569
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Range +10 ~ +30 VDC
- Operating temperature -25°C ~ +75°C (-13°F ~ +167°F)
- Dimensions (L x W x H) 123 mm x 72 mm x 35 mm
- Humidity 10 to 95% RH, Non-condensing
- Power Consumption 3.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7088D-G/S
- Zoro # G100491569
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (L x W x H) | 123 mm x 72 mm x 35 mm |
Details
Voltage Range | +10 ~ +30 VDC |
Operating temperature | -25°C ~ +75°C (-13°F ~ +167°F) |
Humidity | 10 to 95% RH, Non-condensing |
Power Consumption | 3.4 W |
I/O LED Indicator | 7-Segment |
Interface Format | (N, 8, 1) (N, 8, 2) (E, 8, 1) (O, 8, 1) |
7-Segment LED Display | Yes |
Installation | DIN-Rail or Wall Mounting |
Reverse Polarity Protection | Yes |
Protocol | DCON |
Storage temperature | -40°C ~ +85°C (-40°F ~ 185°F) |
Baud Rate | 1200 to 115200 bps |
System LED Indicator | Yes, 1 as Power/Communication Indicator |
Intra-module Isolation, Field-to-Logic | 2500 VDC |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Interface | RS-485 |
ESD (IEC 61000-4-4) | ±4 kV for Power Line |
Description
M-7088-G/S with LED Display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0307)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SFO1V02H30S)
- L.H. DOTTIE L.H. Dottie 1/4'' White Co-Axial Strap, 400PK (PLX250W)
- BUSSMANN 25A Fusetron FRS-R Cartridge Time Delay Cartridge Fuse (FRS-R-25)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 7 Outputs, 100-240VAC (TM221ME16R)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- Icp Das Programmable Logic Controls (PLC)