Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7088
Mfr # M-7088
Zoro # G100491699
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Interface RS-485
- Operating temperature -25 ~ 75°C
- +/- 4 kV ESD , +/- 4 kV EFT and +/- 3 kV Surge Protection Yes
- Humidity 5 ~ 95%, non-condensing
- Power reverse polarity protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7088
- Zoro # G100491699
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Interface | RS-485 |
Operating temperature | -25 ~ 75°C |
+/- 4 kV ESD , +/- 4 kV EFT and +/- 3 kV Surge Protection | Yes |
Humidity | 5 ~ 95%, non-condensing |
Power reverse polarity protection | Yes |
Type | TTL, Isolated, Sink, Isolated |
Duty Cycle | 0.1%~99.9% |
Trigger Start | Hardware or Software |
ESD Protection (IEC 61000-4-2) | 4 kV Contact for each terminal and 8 kV Air for random point |
On Voltage Level | +2.4V~+5V |
Baud Rate | 1200 ~ 115200bps |
Channels | 8 |
Storage temperature | -40 ~ 85°C |
Interface Format | N, 8, 1 |
Off Voltage Level | +1V Max. |
Power Consumption | 2.4 W (max.) |
Input Voltage Range | 10 ~ 30 VDC |
Burst mode counter | 1~65535 counts |
Max. Counts | 32-bits (4,294,967,295) |
PWM Mode | Burst mode, Continuous mode |
Isolation | 2500 VDC |
Max. Frequency | 1MHz (Digital Input), 1Hz~500KHz (PWM Output) |
Built-in Virtual Battery Backup for Counter Value | Yes |
Description
Modbus Version, 8 Channel PWM Output and 8 Channel High Speed Counters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04N)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 50ft- Yellow (WL-SW-HD-100-50-YL)
- ANCOR 17" UV Black Heavy Duty Cable Zip Ties, 10PK (199217)
- VAST Springless Nut, 5/16"-18"X3/8" 316SS, PK25 (V220 5/16S2-25)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- ADVANTECH 16-Ch Source Type Di/O Module (ADAM-6052-D)
- ILB GOLD Replacement For Schneider Bcx1-Bat-Kit Battery (BCX1-BAT-KIT BATTERY)
- DIVERSIFIED Alternating Controllers (ARM-2003)
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC (TM241CE24R)
- ACROMAG Busworks Modbus Rtu Module I/O Module (913MB-0900)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- Icp Das Programmable Logic Controls (PLC)