Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7088-G/S
Mfr # M-7088-G/S
Zoro # G600491557
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- 7-Segment LED Display Yes
- Protocol DCON
- System LED Indicator Yes, 1 as Power/Communication Indicator
- Interface Format (N, 8, 1) (N, 8, 2) (E, 8, 1) (O, 8, 1)
- Storage temperature -40°C ~ +85°C (-40°F ~ 185°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7088-G/S
- Zoro # G600491557
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (L x W x H) | 123 mm x 72 mm x 35 mm |
Details
7-Segment LED Display | Yes |
Protocol | DCON |
System LED Indicator | Yes, 1 as Power/Communication Indicator |
Interface Format | (N, 8, 1) (N, 8, 2) (E, 8, 1) (O, 8, 1) |
Storage temperature | -40°C ~ +85°C (-40°F ~ 185°F) |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Intra-module Isolation, Field-to-Logic | 2500 VDC |
I/O LED Indicator | 7-Segment |
Baud Rate | 1200 to 115200 bps |
Power Consumption | 3.4 W |
Humidity | 10 to 95% RH, Non-condensing |
Reverse Polarity Protection | Yes |
Voltage Range | +10 ~ +30 VDC |
Interface | RS-485 |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal |
Installation | DIN-Rail or Wall Mounting |
Operating temperature | -25°C ~ +75°C (-13°F ~ +167°F) |
ESD (IEC 61000-4-4) | ±4 kV for Power Line |
Description
M-7088 with DN-8P8C-CA External Board (Gray Cover) (RoHS)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Handle Padlock Attachment (QO2PAF)
- IFM Wireable M8 connector (E11550)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- SIEMENS Module (7ML5740-1BA01-0A)
- SIEMENS Module (6ES7134-4FB01-0AB0)
- PHOENIX CONTACT 24V-AC 24V-DC RELAY MODULE (EMG 17-REL/KSR-24/21)
- MOXA Remote Ethernet I/O W/ 6Rtd, And 2Port Switch (ioLogik E1260)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- Icp Das Programmable Logic Controls (PLC)