Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7084
Mfr # M-7084
Zoro # G400491665
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reverse Polarity Protection Yes
- Installation DIN-Rail or Wall Mounting
- Intra-module Isolation, Field-to-Logic 3000 VDC
- ESD (IEC 61000-4-2) +/-4 kV Contact for Each Terminal
- Interface Format N, 8, 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7084
- Zoro # G400491665
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (W x L x H) | 72 mm x 123 mm x 35 mm |
Details
Reverse Polarity Protection | Yes |
Installation | DIN-Rail or Wall Mounting |
Intra-module Isolation, Field-to-Logic | 3000 VDC |
ESD (IEC 61000-4-2) | +/-4 kV Contact for Each Terminal |
Interface Format | N, 8, 1 |
Protocol | Modbus RTU, DCON |
Surge (IEC 61000-4-5) | +/-3 kV for Power Line |
Baud Rate | 1200 ~ 115200 bps |
Operating temperature | -25 ~ +75°C |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Power | 1 LED, Red |
EFT (IEC 61000-4-4) | +/-4 kV for Power |
Input Range | 10 ~ 30 VDC |
Interface | RS-485 |
Consumption | 1.32 W Max. |
Humidity | 10 ~ 90% RH, Non-condensing |
Storage temperature | -30 ~ +80°C |
Description
Modbus Version, 4/8-channel Counter/Frequency/Encoder Input Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 250V, L6-30R, Screwless Terminal (HBL2623ST)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6700)
- UNIVERSAL ROBOTS Bottom Assembly Robot Controller (112110 UR10/CB3)
- BLUE SEA SYSTEMS Blue Sea 7056 15A Push Button Thermal with Quick Connect Terminals (7056)
- RELIANCE Cardpak Linear Voltage Time Unit Other Plc And Dcs Module (0-49005-1)
- SIEMENS Simatic S7 Digital Et 200s Output Module (6ES7 132-4BD02-0AA0)
- BALBOA Balboa G6405 BP7; 230V 4.0kW 1-2 Pumps Control System Kit with TP500 Topside & Cords (G6405)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- Icp Das Programmable Logic Controllers