Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7069D
Mfr # M-7069D
Zoro # G300491680
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation DIN-Rail or Wall Mounting
- Dimensions (W x L x H) 72 mm x 123 mm x 35 mm
- Reverse Polarity Protection Yes
- Dual Watchdog Yes, Module (1.6 Seconds), Communication (Programmable)
- Humidity 10 ~ 95% RH, Non-condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7069D
- Zoro # G300491680
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (W x L x H) | 72 mm x 123 mm x 35 mm |
Details
Installation | DIN-Rail or Wall Mounting |
Reverse Polarity Protection | Yes |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Humidity | 10 ~ 95% RH, Non-condensing |
Surge (IEC 61000-4-5) | ±3 kV for Power |
Operating temperature | -25 ~ +75°C |
Intra-module Isolation, Field-to-Logic | 3750 VDC |
Baud Rate (Power) | 2.5 W (Max.) |
Interface | RS-485 |
Protocol | Modbus RTU, DCON |
I/O LED Indicator | Yes,8 LED as Relay Output Indicator |
EFT (IEC 61000-4-4) | ±4 kV for 8 Relay and Power Line; ±2 kV for RS-485 Port Line |
Interface Format | (N, 8, 1), (N, 8, 2), (E, 8, 1), (O, 8, 1) |
Baud Rate (Communication) | 1200 ~ 115200 bps |
Power | 10 ~ 30 VDC |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal; ±8 kV Air for Random Point |
Storage temperature | -40 ~ +85°C |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Description
M-7069 with display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, 230VAC, 1Nc Aux (CU-11-HI-3A1B)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- BLUE SEA SYSTEMS Blue Sea 5103 MEGA®/AMG® Fuse - 150AMP (5103)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT262CL-BROWN)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- ACROMAG Busworks Modbus Rtu Module I/O Module (913MB-0900)
- SCHNEIDER ELECTRIC Logic Controller, 0.5A, 7 Outputs, 24VDC (TM221CE16T)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- EUCHNER Evaluation Safety Relay, 2NO (ESM-BA301)
- Icp Das Programmable Logic Controls (PLC)