Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7069
Mfr # M-7069
Zoro # G800491616
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- EFT (IEC 61000-4-4) ±4 kV for 8 Relay and Power Line; ±2 kV for RS-485 Port Line
- Baud Rate (Power) 2.1 W (Max.)
- ESD (IEC 61000-4-2) ±4 kV Contact for each Terminal; ±8 kV Air for Random Point
- Installation DIN-Rail or Wall Mounting
- Protocol Modbus RTU, DCON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7069
- Zoro # G800491616
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (W x L x H) | 72 mm x 123 mm x 35 mm |
Details
EFT (IEC 61000-4-4) | ±4 kV for 8 Relay and Power Line; ±2 kV for RS-485 Port Line |
Baud Rate (Power) | 2.1 W (Max.) |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal; ±8 kV Air for Random Point |
Installation | DIN-Rail or Wall Mounting |
Protocol | Modbus RTU, DCON |
Reverse Polarity Protection | Yes |
Interface | RS-485 |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Power | 10 ~ 30 VDC |
Surge (IEC 61000-4-5) | ±3 kV for Power |
Interface Format | (N, 8, 1), (N, 8, 2), (E, 8, 1), (O, 8, 1) |
Operating temperature | -25 ~ +75°C |
Humidity | 10 ~ 95% RH, Non-condensing |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Baud Rate (Communication) | 1200 ~ 115200 bps |
Storage temperature | -40 ~ +85°C |
Intra-module Isolation, Field-to-Logic | 3750 VDC |
Description
4 Channel Form A Power Relay Outputs and 4 Channel Form C Relay Outputs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC 3/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0609AL)
- AMERTAC Light Control Brass 150W (SLC4CPL)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Gray (CC-RI-CP-SM-5-GY)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR3B261B)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B101BD)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- Icp Das Programmable Logic Controllers