Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7068D
Mfr # M-7068D
Zoro # G400491597
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System LED Indicator Yes, 1 LED as Power/Communication Indicator
- Protocol Modbus RTU, DCON
- Interface Format (N, 8, 1), (N, 8, 2), (E, 8, 1), (O, 8, 1)
- Operating temperature -25 ~ +75°C
- Reverse Polarity Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icp Das
- MFR # M-7068D
- Zoro # G400491597
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (W x L x H) | 72 mm x 123 mm x 35 mm |
Details
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Protocol | Modbus RTU, DCON |
Interface Format | (N, 8, 1), (N, 8, 2), (E, 8, 1), (O, 8, 1) |
Operating temperature | -25 ~ +75°C |
Reverse Polarity Protection | Yes |
Baud Rate (Communication) | 1200 ~ 115200 bps |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal; ±8 kV Air for Random Point |
Power | 10 ~ 30 VDC |
Storage temperature | -40 ~ +85°C |
Installation | DIN-Rail or Wall Mounting |
I/O LED Indicator | Yes, 8 LEDs as Relay Output Indicators |
Humidity | 10 ~ 95% RH, Non-condensing |
Baud Rate (Power) | 2.0 W (Max.) |
Interface | RS-485 |
EFT (IEC 61000-4-4) | ±4 kV for 8 Relay and Power Line; ±2 kV for RS-485 Port Line |
Surge (IEC 61000-4-5) | ±3 kV for Power |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Intra-module Isolation, Field-to-Logic | 2000 VDC |
Description
M-7068 with display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHSCWW)
- ZORO SELECT Strut Chan, 10ft.L, Solid, Pre-Glvnzd Steel (FS-202 PG 120.00)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-15)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50528-12)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- EUCHNER Evaluation Safety Relay, 2NO (ESM-BA301)
- LENZE LENZE ESVZXK1XX1A11 (ESVZXK1XX1A11)
- PHOENIX CONTACT SOLID STATE RELAY MODULE, 10PK (PLC-OSC-24DC/48DC/100)
- ACTISYS SERIAL IRDA ADAPTER ETHERNET AND COMMUNICATION MODULE (ACT-IR220LPLUS)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- Icp Das Programmable Logic Controls (PLC)