Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7068
Mfr # M-7068
Zoro # G400491610
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Surge (IEC 61000-4-5) ±3 kV for Power
- Humidity 10 ~ 95% RH, Non-condensing
- EFT (IEC 61000-4-4) ±4 kV for 8 Relay and Power Line; ±2 kV for RS-485 Port Line
- Baud Rate (Power) 1.6 W (Max.)
- Interface Format (N, 8, 1), (N, 8, 2), (E, 8, 1), (O, 8, 1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7068
- Zoro # G400491610
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (W x L x H) | 72 mm x 123 mm x 35 mm |
Details
Surge (IEC 61000-4-5) | ±3 kV for Power |
Humidity | 10 ~ 95% RH, Non-condensing |
EFT (IEC 61000-4-4) | ±4 kV for 8 Relay and Power Line; ±2 kV for RS-485 Port Line |
Baud Rate (Power) | 1.6 W (Max.) |
Interface Format | (N, 8, 1), (N, 8, 2), (E, 8, 1), (O, 8, 1) |
Storage temperature | -40 ~ +85°C |
Protocol | Modbus RTU, DCON |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal; ±8 kV Air for Random Point |
Installation | DIN-Rail or Wall Mounting |
Power | 10 ~ 30 VDC |
Operating temperature | -25 ~ +75°C |
Reverse Polarity Protection | Yes |
Interface | RS-485 |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Intra-module Isolation, Field-to-Logic | 2000 VDC |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Baud Rate (Communication) | 1200 ~ 115200 bps |
Description
4 Channel Form A Single Relay Outputs and 4 Channel Form C Relay Outputs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306C102)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C343)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP1A)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 45A, 600V AC, Indicating (A6D45R)
- ALLEN BRADLEY Ethernet/ip I/o Module Ser B (1732E-16CFGM12R)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C4DR-D-V2)
- SCHNEIDER ELECTRIC Communication interface, Zelio Logic SR2 SR3, Ethernet, for SR3 24V DC, smart relay (SR3NET01BD)
- ALLEN BRADLEY Plc 1769L18ERMBB1B (1769-L18ERM-BB1B)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- Icp Das Programmable Logic Controllers