Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7067D
Mfr # M-7067D
Zoro # G000491577
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- 7-Segment LED Display Yes, 7 LEDs as Digital Input/Relay Output Indicators
- Consumption 1.5 W
- ESD (IEC 61000-4-2) ±4 kV Contact for each Termina
- Baud Rate 1200 ~ 115200 bps
- Installation DIN-Rail or Wall Mountable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icp Das
- MFR # M-7067D
- Zoro # G000491577
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (W x L x H) | 72 mm x 123 mm x 35 mm |
Details
7-Segment LED Display | Yes, 7 LEDs as Digital Input/Relay Output Indicators |
Consumption | 1.5 W |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Termina |
Baud Rate | 1200 ~ 115200 bps |
Installation | DIN-Rail or Wall Mountable |
Interface Format | (N, 8, 1), (N, 8, 2), (E, 8, 1), (O, 8, 1) |
Reverse Polarity Protection | Yes |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Interface | RS-485 |
Storage temperature | -40°C to 85°C (-40°F ~ +185°F) |
EFT (IEC) 610004-4) | ± 2kV for Power Line |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Input Range | 10~30VDC |
Humidity | 10 to 95%, Non-condensing |
Protocol | Modbus RTU, DCON |
Intra-module Isolation, Field-to-Logic | 1500 VDC |
Operating temperature | -25°C to +75°C (-13°C ~ +167°F) |
Description
M-7067 with LED display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol Non-Split Corrugated Tubing – 1” Inch Diameter – 100' Feet Long – Black (NSWL1.00SP)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHD6)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 7A, 125V AC, 200A at 125V AC, 5 PK (GMC-7-R)
- ILB GOLD Replacement For Schneider Bcx1-Bat-Kit Battery (BCX1-BAT-KIT BATTERY)
- SCHNEIDER ELECTRIC Modular smart relay, Zelio Logic SR2 SR3, 26 IO, 12V DC, clock, display (SR3B261JD)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- SIEMENS Module (7ML5033-1BB00-1A)
- TELMAR High-Low Alarm 117V-AC Other Plc and Dcs Module (540231)
- ADVANTECH 8-Ch Isolated Analog Input Modbus Tcp M (ADAM-6217-B)
- Icp Das Programmable Logic Controls (PLC)