Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7067
Mfr # M-7067
Zoro # G400491658
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Consumption 1.5 W
- Interface Format (N, 8, 1), (N, 8, 2), (E, 8, 1), (O, 8, 1)
- Humidity 10 to 95%, Non-condensing
- Intra-module Isolation, Field-to-Logic 1500 VDC
- ESD (IEC 61000-4-2) ±4 kV Contact for each Termina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7067
- Zoro # G400491658
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (W x L x H) | 72 mm x 123 mm x 35 mm |
Details
Consumption | 1.5 W |
Interface Format | (N, 8, 1), (N, 8, 2), (E, 8, 1), (O, 8, 1) |
Humidity | 10 to 95%, Non-condensing |
Intra-module Isolation, Field-to-Logic | 1500 VDC |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Termina |
Input Range | 10~30VDC |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
EFT (IEC) 610004-4) | ± 2kV for Power Line |
Baud Rate | 1200 ~ 115200 bps |
Installation | DIN-Rail or Wall Mountable |
7-Segment LED Display | Yes, 7 LEDs as Digital Input/Relay Output Indicators |
Reverse Polarity Protection | Yes |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Operating temperature | -25°C to +75°C (-13°C ~ +167°F) |
Storage temperature | -40°C to 85°C (-40°F ~ +185°F) |
Interface | RS-485 |
Protocol | Modbus RTU, DCON |
Description
Modbus Version, 7 Relay output module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Orange (2358)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZ-24U)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- S&G TOOL AID Heat Shrink Tube Assortment (23250)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- ANDOVER CONTROLS ACCESS CONTROL I/O MODULE (AC 1 RS-485)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (6SL3210-1PE23-8UL0)
- Icp Das Programmable Logic Controllers