Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7061D
Mfr # M-7061D
Zoro # G100491484
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage temperature -40 °C ~ +85 °C
- Interface RS-485
- Power Consumption 2.3 W (max.)
- Humidity 10 ~ 95% RH, Non-condensing
- Baud Rate 1200 ~ 115200bps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7061D
- Zoro # G100491484
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Storage temperature | -40 °C ~ +85 °C |
Interface | RS-485 |
Power Consumption | 2.3 W (max.) |
Humidity | 10 ~ 95% RH, Non-condensing |
Baud Rate | 1200 ~ 115200bps |
Support Modbus and DCON Protocol | Yes |
Input Voltage Range | 10 ~ 30 VDC |
Operating temperature | -25 °C ~ +75 °C |
Interface Format | N, 8, 1 |
Description
M-7061 with LED display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL ATLAS Cord Protector - 5 Channels - Medium Duty Rubber - 1.25" x 1.25" Channels - Black Base With Yellow Lid (CP9975)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070T150D2)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Single Receptacle (11421)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- BECK Dcm3 Interface Pcb Circuit Board (22-5014-59)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- ROXTEC RM30 CABLE SEALING MODULE CONNECTOR, 16PK (RM0010030100)
- ALLEN BRADLEY Door Mount Bezel Drive Parts And Accessory (20-HIM-B1)
- Icp Das Programmable Logic Controllers