Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7061
Mfr # M-7061
Zoro # G600491663
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Support Modbus and DCON Protocol Yes
- Input Voltage Range 10 ~ 30 VDC
- Operating temperature -25 °C ~ +75 °C
- Interface RS-485
- Interface Format N, 8, 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7061
- Zoro # G600491663
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Support Modbus and DCON Protocol | Yes |
Input Voltage Range | 10 ~ 30 VDC |
Operating temperature | -25 °C ~ +75 °C |
Interface | RS-485 |
Interface Format | N, 8, 1 |
Storage temperature | -40 °C ~ +85 °C |
Power Consumption | 1.7 W (max.) |
Humidity | 10 ~ 95% RH, Non-condensing |
Baud Rate | 1200 ~ 115200bps |
Description
Modbus Version, 12-channel Relay Output Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01334)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804GNK)
- HUBBELL Wall Switch, 20A, White, 1 HP, 3-Way Switch (CSB320W)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- ACTION FREQUENCY INPUT MODULE (Q476-0000)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs (XPSMC16Z)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- ADVANTECH Compact DIN-Rail Edge Controller with 11th Gen Intel Core CPU (UNO-148-B73BA)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- Icp Das Programmable Logic Controls (PLC)