Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7060PD
Mfr # M-7060PD
Zoro # G100491576
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reverse Polarity Protection Yes
- Protocol Modbus RTU, DCON
- Dimensions ( W x L x H) 72 mm x 123 mm x 35 mm
- Installation DIN-Rail or Wall Mounting
- Interface RS-485 Modbus RTU, DCON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7060PD
- Zoro # G100491576
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions ( W x L x H) | 72 mm x 123 mm x 35 mm |
Details
Reverse Polarity Protection | Yes |
Protocol | Modbus RTU, DCON |
Installation | DIN-Rail or Wall Mounting |
Interface | RS-485 Modbus RTU, DCON |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Input Range | 10 ~ 30 VDC |
Operating temperature | -25 ~ +75°C |
Consumption | 1.4 W |
EFT (IEC 61000-4-4) | ±4 kV for Power Line |
Support Modbus and DCON Protocol | Yes |
Surge (IEC 61000-4-5) | ±3 kV for Power Line |
Humidity | 10 ~ 95% RH, Non-condensing |
Storage temperature | -40 ~ +85°C |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable over Modbus RTU) |
Intra-module Isolation, Field-to-Logic | 3750 VDC |
Interface Format | (N, 8, 1), (N, 8, 2), (E, 8, 1), (O, 8, 1) |
Baud Rate | 1200 ~ 115200 bps |
Description
M-7060P with Display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2313)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- FUNCTIONAL DEVICES-RIB Four Track Mount Relay, 15A, SPDT (RIBMN24C-4T)
- DIVERSIFIED Series 7 Day Timer (7DT-2CH)
- BLUE SEA SYSTEMS Blue Sea 7054 10A Push Button Thermal with Quick Connect Terminals (7054)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- RELAY & CONTROL Relay & Control RS-1A-SH Single Phase Only Reversing Drum Control with Steel Handle (RS-1A-SH)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- Icp Das Programmable Logic Controls (PLC)