Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7060P
Mfr # M-7060P
Zoro # G300491574
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Surge (IEC 61000-4-5) ±3 kV for Power Line
- Storage temperature -40 ~ +85°C
- Humidity 10 ~ 95% RH, Non-condensing
- Input Range 10 ~ 30 VDC
- Installation DIN-Rail or Wall Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icp Das
- MFR # M-7060P
- Zoro # G300491574
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions ( W x L x H) | 72 mm x 123 mm x 35 mm |
Details
Surge (IEC 61000-4-5) | ±3 kV for Power Line |
Storage temperature | -40 ~ +85°C |
Humidity | 10 ~ 95% RH, Non-condensing |
Input Range | 10 ~ 30 VDC |
Installation | DIN-Rail or Wall Mounting |
Interface Format | (N, 8, 1), (N, 8, 2), (E, 8, 1), (O, 8, 1) |
EFT (IEC 61000-4-4) | ±4 kV for Power Line |
Protocol | Modbus RTU, DCON |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable over Modbus RTU) |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Interface | RS-485 Modbus RTU, DCON |
Support Modbus and DCON Protocol | Yes |
Operating temperature | -25 ~ +75°C |
Consumption | 1.4 W |
Baud Rate | 1200 ~ 115200 bps |
Reverse Polarity Protection | Yes |
Intra-module Isolation, Field-to-Logic | 3750 VDC |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal |
Description
Modbus Version, 4 Isolated digital input and 4 relay output Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772P)
- MERSEN Fuse, L Class, A4BY Series, Time Delay, 1000A, 600V AC, Nonindicating (A4BY1000)
- TRIPP LITE Cooling Exhaust Duct Kit, SRCOOL7KRM (SRCOOL7KDUCT)
- 3M Shrink Tubing, 1.45in ID, Black, 4-1/2in (QI-10/37-270)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- ROXTEC RM30 CABLE SEALING MODULE CONNECTOR, 16PK (RM0010030100)
- MITSUBISHI Plc FX3G60MRES (FX3G-60MR-ES)
- Icp Das Programmable Logic Controls (PLC)