Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7060D
Mfr # M-7060D
Zoro # G200491537
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protocol Modbus RTU, DCON
- Humidity 10 ~ 95% RH, Non-condensing
- Operating temperature -25 ~ +75°C
- Dual Watchdog Yes, Module (1.6 Seconds), Communication (Programmable over Modbus RTU)
- EFT (IEC 61000-4-4) ±2 kV for Power Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7060D
- Zoro # G200491537
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions ( W x L x H) | 72 mm x 123 mm x 35 mm |
Details
Protocol | Modbus RTU, DCON |
Humidity | 10 ~ 95% RH, Non-condensing |
Operating temperature | -25 ~ +75°C |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable over Modbus RTU) |
EFT (IEC 61000-4-4) | ±2 kV for Power Line |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Intra-module Isolation, Field-to-Logic | 3750 VDC |
Reverse Polarity Protection | Yes |
Baud Rate | 1200 ~ 115200 bps |
Interface | RS-485 Modbus RTU, DCON |
Support Modbus and DCON Protocol | Yes |
Interface Format | (N, 8, 1), (N, 8, 2), (E, 8, 1), (O, 8, 1) |
Consumption | 1 W |
Storage temperature | -40 ~ +85°C |
Installation | DIN-Rail or Wall Mounting |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal |
Input Range | 10 ~ 30 VDC |
Description
M-7060 with Display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF0)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC (TM171OD22R)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- ALLEN BRADLEY Plc 1769L30ER (1769-L30ER)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic, smart relay discovery pack, 10 I/O, 100...240 V AC (SR3PACKFU)
- SIEMENS Control Unit (6SL3243-0BB30-1HA3)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- Icp Das Programmable Logic Controllers