Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7060
Mfr # M-7060
Zoro # G500491589
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ESD (IEC 61000-4-2) ±4 kV Contact for each Terminal
- Reverse Polarity Protection Yes
- Input Range 10 ~ 30 VDC
- Interface RS-485 Modbus RTU, DCON
- EFT (IEC 61000-4-4) ±2 kV for Power Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7060
- Zoro # G500491589
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions ( W x L x H) | 72 mm x 123 mm x 35 mm |
Details
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal |
Reverse Polarity Protection | Yes |
Input Range | 10 ~ 30 VDC |
Interface | RS-485 Modbus RTU, DCON |
EFT (IEC 61000-4-4) | ±2 kV for Power Line |
Humidity | 10 ~ 95% RH, Non-condensing |
Intra-module Isolation, Field-to-Logic | 3750 VDC |
Installation | DIN-Rail or Wall Mounting |
Protocol | Modbus RTU, DCON |
Operating temperature | -25 ~ +75°C |
Storage temperature | -40 ~ +85°C |
Baud Rate | 1200 ~ 115200 bps |
Consumption | 1 W |
Interface Format | (N, 8, 1), (N, 8, 2), (E, 8, 1), (O, 8, 1) |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable over Modbus RTU) |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Support Modbus and DCON Protocol | Yes |
Description
Modbus Version, 4 Isolated digital input and 4 relay output Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- MONOPRICE Cable Ties, 6", 50Pcs/Pack, Black (6457)
- OK INDUSTRIES Manual Wire Wrap/Unwrap Tool, 22-24 AWG (HW-UW-224)
- ELECTRIDUCT Extreme Rubber Low Profile Cable Protectors (CP-RPS-LP-527-O/B)
- SCHNEIDER ELECTRIC Processor module M340, max 1024 discrete and 256 analog I/O, Modbus, Ethernet (BMXP342020)
- ALLEN BRADLEY Plc 1769L18ERMBB1B (1769-L18ERM-BB1B)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- PHOENIX CONTACT 24V-AC/DC RELAY MODULE (EMG 22-REL/KSR-24/21-21)
- W&T HIGH SPEED SERVER MODULE ETHERNET AND COMMUNICATION MODULE (58665 RS232/422/485.XPL)
- SIEMENS Control Unit (6SL3243-0BB30-1HA3)
- FLEXICON Pcb Circuit Board (20-312-002)
- Icp Das Programmable Logic Controllers