Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7059D
Mfr # M-7059D
Zoro # G500491688
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Counters channels : 8
- Input Impedance 10K Ohm, 1W
- Off Voltage Level 3 VACmax.
- On Voltage Level 10 ~ 80 VAC
- Interface Format N, 8, 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7059D
- Zoro # G500491688
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Counters | channels : 8 |
Input Impedance | 10K Ohm, 1W |
Off Voltage Level | 3 VACmax. |
On Voltage Level | 10 ~ 80 VAC |
Interface Format | N, 8, 1 |
Storage temperature | -40 ~ 85°C |
Support Modbus and DCON Protocol | Yes |
Humidity | 10 ~ 95%, non-condensing |
Channels | 8 |
Power Consumption | 0.3 W (max.)(M-7059)/1.0W (max.)(M-7059D) |
Baud Rate | 1200 ~ 115200bps |
Photo-Isolation | 4000 Vrms |
Input Voltage Range | 10 ~ 30 VDC |
Interface | RS-485 |
Operating temperature | -25 ~ 75°C |
AC Frequency | 47 ~ 400Hz (> 45Hz min) |
Input Type | AC, Differential, isolated |
Description
M-7059 with LED Display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V329-45EG)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (18RA-10FL)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- DAYTON Photo Control Shorting Cap (26WA88)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- ALLEN BRADLEY Plc 1769L30ER (1769-L30ER)
- ALLEN BRADLEY Plc 1769L18ERMBB1B (1769-L18ERM-BB1B)
- PATLITE CONNECTION MODULE 24V-DC PARTS AND ACCESSORY (LR7-02WTNW)
- UNIVERSAL ROBOTS Bottom Assembly Robot Controller (112110 UR10/CB3)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- Icp Das Programmable Logic Controllers