Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7059
Mfr # M-7059
Zoro # G700491679
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Counters channels : 8
- AC Frequency 47 ~ 400Hz (> 45Hz min)
- Storage temperature -40 ~ 85°C
- Humidity 10 ~ 95%, non-condensing
- Interface Format N, 8, 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7059
- Zoro # G700491679
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Counters | channels : 8 |
AC Frequency | 47 ~ 400Hz (> 45Hz min) |
Storage temperature | -40 ~ 85°C |
Humidity | 10 ~ 95%, non-condensing |
Interface Format | N, 8, 1 |
Input Impedance | 10K Ohm, 1W |
Channels | 8 |
Power Consumption | 0.3 W (max.)(M-7059)/1.0W (max.)(M-7059D) |
Photo-Isolation | 4000 Vrms |
Input Voltage Range | 10 ~ 30 VDC |
Off Voltage Level | 3 VACmax. |
On Voltage Level | 10 ~ 80 VAC |
Support Modbus and DCON Protocol | Yes |
Input Type | AC, Differential, isolated |
Operating temperature | -25 ~ 75°C |
Baud Rate | 1200 ~ 115200bps |
Interface | RS-485 |
Description
8 Channel 10 -80VAC Isolated Digital Input with 16-bit counters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSI)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- TEMPCO Thermocouple Probe, Type J (TCP10222)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- TELMAR High-Low Alarm 117V-AC Other Plc and Dcs Module (540231)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- ALLEN BRADLEY COMPACTLOGIX SER B CONTROLLER MODULE (1769-L23E-QB1B)
- PATLITE CONNECTION MODULE 24V-DC PARTS AND ACCESSORY (LR7-02WTNW)
- Icp Das Programmable Logic Controllers