Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7058
Mfr # M-7058
Zoro # G800491456
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Counters channels : 8
- LED Display 1 LED as Power/ Communication indicator; 8LEDs as Digital Input indicators (for i-7058D)
- Input Impedance 68K Ohm, 1W
- AC Frequency 50~60Hz ( > 45Hz Min.)
- Interface Format N, 8, 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icp Das
- MFR # M-7058
- Zoro # G800491456
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Counters | channels : 8 |
LED Display | 1 LED as Power/ Communication indicator; 8LEDs as Digital Input indicators (for i-7058D) |
Input Impedance | 68K Ohm, 1W |
AC Frequency | 50~60Hz ( > 45Hz Min.) |
Interface Format | N, 8, 1 |
Baud Rate | 1200 ~ 115200bps |
On Voltage Level | 80 ~ 250VAC |
Input Type | AC, Differential, isolated |
Interface | Modbus RTU |
Storage temperature | -40 to 85°C |
Humidity | 5 to 95%, non-condensing |
Channels | 8 |
Input Voltage Range | 10~30VDC |
Photo-Isolation | 5000Vrms |
Power Consumption | 0.3W (i-7058) / 1.0W (i-7058D) |
Off Voltage Level | 30VAC max. |
Operating temperature | -25 to 75°C |
Description
Modbus Version, 8 Isolated AC Voltage Digital Input Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (A18R186NK)
- GARDNER BENDER Alum Split Bolt Connector, 4/0 AWG (GAK-4/0N)
- LEVITON Locking Plug (2421)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Green (WL901-10-GREEN)
- RELIANCE Cardpak Linear Voltage Time Unit Other Plc And Dcs Module (0-49005-1)
- PHOENIX CONTACT 24V-AC/DC RELAY MODULE (EMG 22-REL/KSR-24/21-21)
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- HONEYWELL Ml6161B2024 24V Direct-Coupled (ML6161B202)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- Icp Das Programmable Logic Controls (PLC)