Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7055D
Mfr # M-7055D
Zoro # G000491645
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Counters channels : 8
- Channels (Digital Output) 8, Source, NMOS
- Storage temperature -40 ~ 85°C
- Thermal Overload trip temperature 150°C
- Output Voltage 10 to 40V max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7055D
- Zoro # G000491645
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Description
M-7055 with LED display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 24V, 30mm, Plastic, GR (30G387)
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLQ-3)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG25)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, Without Display (SR2E201FU)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic, smart relay discovery pack, 10 I/O, 100...240 V AC (SR3PACKFU)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 26 IO, 24V DC (SR3PACK2BD)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B201B)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- Icp Das Programmable Logic Controllers