Icp Das

RS-485 Remote I/O Module, M-7055


product price: $283.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Counters channels : 8
  • Output Voltage 10 to 40V max
  • Dry Contact Level Off Voltage Level :Open
  • Photo-Isolation 3750 VDC
  • Output Current 650mA per channel,Direct drive power relay module
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Modbus Version, 8-channel Isolated Digital Input and 8-channel Isolated Digital Output Module

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.